3.5 - 5 Ton 208-265V Round 2-Wire

You last purchased this on
 
Rectorseal

Kickstart® KS-1 3.5 - 5 Ton 208-265V Round 2-Wire

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Kickstart® KS-1 3.5 - 5 Ton 208-265V Round 2-Wire

  • Fast #
  • Part #REC96506
  • Item #985090
  • Manufacturer Part #96506
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Absolutely no use of circuit boards, timers or PTCR devices
  • 3-year warranty
  • The 2-wire, pre-assembled starting components hard start kit uses a high-quality mechanical potential relay in a unique design
  • For use on 3.5-5 ton units
  • OEM tested & approved
  • Extends the life of A/C, refrigeration, & heat pump compressors
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
25
Adjustable:
No
Application:
Compressors, Refrigeration
CSA Certified:
No
Capacitor Type:
Hard Start
Collection:
Kickstart® KS-1
Diameter:
2-1/2 in
Height:
4 in
Length:
8-1/2 in
MFD Rating -:
324 mfd
Origin:
Domestic
Phase:
Single Phase
Shape:
Cylinder
Temperature Range:
Up to 149 Deg F
Tonnage:
3.5 - 5 Ton
UL Listed:
No
Volts:
208/265V
Weight:
1.1 lb
Width:
2-3/4 in