DESCRIPTION

  • Absolutely no use of circuit boards, timers or PTCR devices
  • The 2-wire, pre-assembled starting components hard start kit uses a high-quality mechanical potential relay in a unique design

Rectorseal Kickstart® TO-5 Kickstart T05

REC96503

Volts:

265V

SPECIFICATIONS

AMP
25
Collection
Kickstart® TO-5
Height
4 in
Tonnage
1-3 Ton
UL Listed
Yes
Volts
265V
Width
2-3/4 in

Starting at
$49.01
EACH
  • QUANTITY

DOCUMENTS