DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Non-paintable
  • Protect lineset, wiring, and drain hose from weather, vandalism, pet and pest damage
  • UV, fire, and weather resistant

Rectorseal Slimduct® Long Slim Duct

REC85104

Length:

78 in

SPECIFICATIONS

BAA Compliant
No
Collection
Slimduct®
Color Finish
White
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Fitting Sizes
2-3/4 in
Height
2-3/4 in
Length
78 in
Material
Plastic
Material Type
Polymer, PVC
Width
4 in

Starting at
$54.96
EACH
  • QUANTITY