DESCRIPTION

  • Easy to apply without any waste
  • For use at colder temperatures on pipe or tank systems that contain gases
  • For use at temperatures from -35°F to 200°F
  • Longer bubbling action provides longer inspection periods
  • Not for use on oxygen systems

Rectorseal RectorSeek™ Low-Temp Low- Temp Leak Locator for use between -35 to 200 Degrees Farenheit

REC61554

Size:

8 oz

SPECIFICATIONS

Application
Commercial
CARB OTC LEED Compliant
No
Collection
RectorSeek™ Low-Temp
Color Finish
Red
GSA Approved
No
Height
6 in
IAPMO Listed
No
NSF Certified
No
Size
8 oz
Temperature Range
40 to 120 Deg F
Width
2 in

Starting at
$15.43
EACH
  • QUANTITY

DOCUMENTS