0.0625 x 1-1/2 in. x 82 ft. Firestop Joint Strip

Rectorseal

Metacaulk® 0.0625 x 1-1/2 in. x 82 ft. Firestop Joint Strip

Brand image
Rectorseal

Metacaulk® 0.0625 x 1-1/2 in. x 82 ft. Firestop Joint Strip

  • Part #REC66701
  • Item #3361271
  • Manufacturer Part #66701
5 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1 CA: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Collection:
Metacaulk®
Color Finish Name:
Dark Grey
FM Approved:
Yes
Length:
82 ft
Material:
Intumescent
Product Type:
Joint Strip
Temperature Range:
2 to 49 Deg C (25 to 120 Deg F)
Thickness:
0.0625 in
UL Listed:
UL 723/UL 2079/UL 1479
Width:
1-1/2 in