Metacaulk® 0.0625 x 1 in. x 82 ft. Firestop Joint Strip

Part #REC66700  |  Item #3361269  |  Manufacturer Part #66700

Call for Pricing

Length:

82 ft
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: Metacaulk®

Color Finish: Dark Grey

FM Approved: Yes

Length: 82 ft

Material: Intumescent

Product Type: Joint Strip

Thickness: 0.0625 in

UL Listed: UL 723/UL 2079/UL 1479

Width: 1 in