DESCRIPTION

  • Excellent freeze and thaw properties
  • Flexible and paintable
  • Intumescent
  • Minimum 3 year shelf life
  • Safe and easy to use
  • Water based

Rectorseal Metacaulk® MC 150+ 5 gal. Pail

REC66389

Size:

5 gal

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Collection
Metacaulk® MC 150+
Color Finish
Red
FM Approved
Yes
Height
15 in
Length
12 in
Material
Water-Based Sealant
Maximum Temperature
120
Size
5 gal
UL Listed
Yes
Width
12 in

$403.17
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment