2 in. Round Foam Insert
Metacaulk® 2 in. Round Foam Insert
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Foam insert for pass-thru
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Metacaulk®
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Material:
- Foam
- Maximum Temperature:
- 120
- UL Listed:
- No