Rectorseal
Metacaulk® 2 x 9 x 6 in. Firestop Pillow
Part #REC66362 | Item #531232 | Manufacturer Part #66362
$44.76
EACH
Length:
9 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 10
How to get it:
Product Details
- Highly intumescent and Form a very strong char when burned
- No wire mesh required in certain installations and Easy to install - no tools and no cure time required
- Cost effective and Versatile
- Two sizes
Documents
Specifications
ASTM Specifications: ASTM E-814
Collection: Metacaulk®
ETL Listed: Yes
FM Approved: Yes
Height: 2 in
Length: 9 in
Material: Intumescent
Product Type: Firestop Pillow
Size: 0.9 cu ft
UL Listed: UL 1479
Width: 6 in