3 x 5 x 7 in. Deck Plug
Metacaulk® 3 x 5 x 7 in. Deck Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM C-1104, ASTM C-665, ASTM E-1335 1995
- Collection:
- Metacaulk®
- FM Approved:
- No
- Height:
- 3 in
- Length:
- 5 in
- Material:
- High Density Mineral Fiber
- Product Type:
- Plug
- UL Listed:
- UL 723
- Width:
- 7 in