Rectorseal
Metacaulk® 30 oz. Cartridge Firestop Sealant
Part #REC66383 | Item #1097387 | Manufacturer Part #66383
Call for Pricing
Size:
30 ozPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
- Intumescent
- Water based
- Excellent freeze and thaw properties
- VOC compliant
- Minimum 3 year shelf life
Documents
Specifications
ADA Compliant: No
Adjustable: No
Collection: Metacaulk®
Color Finish: Red
Color Finish Category: Reds
FM Approved: Yes
Height: 14 in
Length: 2-3/4 in
Material: Water-based Sealant
Maximum Temperature: 120
Product Type: Firestop Sealant
Size: 30 oz
UL Listed: Yes
Width: 2-3/4 in