Metacaulk® 36 x 36 in. Fire Resistive Panel

Part #REC66320  |  Item #3361302  |  Manufacturer Part #66320

Length:

36 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Intumesces (expands with heat) to form a refractory char that tightly seals penetrations against flame spread, smoke and toxic fumes. UL Classified. Provides up to a 3 hour fire rating
  • Lightweight, thin sheets are easy to handle, cut and form to desired or irregular shape
  • Easy to install using common trade tools– fasten, bolt punch or drill through using self-tapping screws or anchor bolts. No mixing or damming for clean install. Cost effective– high performance vs. installed cost and is Re-enterable
  • Non-flame supporting and Thermally conductive: allows unwanted heat build-up to escape.
  • No VOC's and Normal disposal procedures.

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-814

Adjustable: No

Application: [Clean Room, Floor, Ceiling, Wall]

Collection: Metacaulk®

Color Finish: Silver

Color Finish Category: Silver Tones

ETL Listed: Yes

FM Approved: Yes

Height: 1/4 in

Length: 36 in

Material: [Intumescent, Steel]

Maximum Temperature: 120

Minimum Temperature: 40

Origin: Domestic

Product Type: Composite Sheet

Temperature Range: Up to 120 Deg F

UL Listed: UL 1479

Weight: 15

Width: 36 in