Rectorseal
Metacaulk® 4 in. Height Extension for 67204 4 in. Cast-In-Place Device
Part #REC67234 | Item #7788951 | Manufacturer Part #67234
$13.97
EACH
Brand Model Compatibility:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Height extensions for CID
Specifications
ASTM Specifications: ASTM E-814
Brand Model Compatibility: 67204 4 in Cast-In-Place Device
Collection: Metacaulk®
FM Approved: No
Faucet Part Type: Extension Kit
Height: 5-3/25 in
Length: 11-81/100 in
Product Type: Extension
Size: 4 in
UL Listed: UL 1479
Width: 17-18/25 in