Metacaulk® 4 in. Height Extension for 67204 4 in. Cast-In-Place Device

Part #REC6723  |  Manufacturer Part #67234

Starting at
$5.61 EACH

Brand Model Compatibility:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Height extensions for CID

Specifications

ASTM Specifications: ASTM E-814

Brand Model Compatibility: 67204 4 in Cast-In-Place Device

Collection: Metacaulk®

FM Approved: No

Faucet Part Type: Extension Kit

Height: 5-3/25 in

Length: 11-81/100 in

Product Type: Extension

Size: 4 in

UL Listed: UL 1479

Width: 17-18/25 in