Metacaulk® 5 x 11 x 8 in. Fire Rated Putty Stick

Part #REC66345  |  Item #531201  |  Manufacturer Part #66345

$46.70 EACH

Length:

11 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dot classification is not regulated
  • Does not have asbestos fillers
  • No volatile solvents
  • Possesses Intumescent properties; expands when exposed to fire

Documents

Specifications

ASTM Specifications: ASTM E-814, ASTM E-84, ASTM E-90

Application: Cables, Conduit, Interior, Pipe

Collection: Metacaulk®

Color Finish: Red

ETL Listed: Yes

FM Approved: Yes

Height: 5 in

Length: 11 in

Product Type: Putty Stick

Size: 18 cu in

UL Listed: UL 723/UL 411/UL 1479

Width: 8 in