Rectorseal
Metacaulk® 50 ft. Universal Collar
Part #REC66091 | Item #206341 | Manufacturer Part #66091
Call for Pricing
Length:
50 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1
How to get it:
Product Details
- Fits any size pipe
- Wrap strip required for installation
- Product is made of galvanized steel
- Easy to install
Specifications
ADA Compliant: No
Adjustable: No
Collection: Metacaulk®
Color Finish: Silver
Color Finish Category: Silver Tones
FM Approved: Yes
Height: 2 in
Length: 50 ft
Material: Metal
Product Type: Collar
UL Listed: Yes
Width: 1/4 in