Rectorseal
Metacaulk® 82 ft. x 2-1/2 in. Joint Strip Firestop Device
Part #REC66702 | Item #7532129 | Manufacturer Part #66702
Length:
82 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 2
How to get it:
Product Details
- Easy to install and Cost effective
- Versatile, Flexible
- Highly intumescent (multiple staged)
- Forms a strong char to prevent passage of flame, smoke and hot gases
- May be covered with any color standard architectural caulk
Documents
Specifications
ADA Compliant: No
Adjustable: No
Application: Fire Protection, Masonry
Collection: Metacaulk®
Color Finish: Dark Grey
Color Finish Category: Greys
FM Approved: Yes
Height: 2-1/2 in
Length: 82 ft
Maximum Temperature: 120
Minimum Temperature: 35
Origin: Domestic
Product Type: Joint Strip
Temperature Range: 35 to 120 Deg F
Thickness: 0.0625 in
UL Listed: UL 1479
Weight: 7-1/2
Width: 10-3/8 in
-
Starting at $24.60
-
Starting at $7.44
-
Starting at $119.66
-
Starting at $100.68
-
Starting at $27.92
-
Starting at $18.07