Rectorseal
Metacaulk® 82 ft. x 4 in. Joint Strip
Part #REC66705 | Item #7181275 | Manufacturer Part #66705
Length:
4 inProduct Details
- Easy to install and Cost effective
- Versatile, Flexible
- Highly intumescent (multiple staged)
- Forms a strong char to prevent passage of flame, smoke and hot gases
- May be covered with any color standard architectural caulk
Specifications
ADA Compliant: No
Adjustable: No
Collection: Metacaulk®
Color Finish: Dark Grey
Color Finish Category: Greys
FM Approved: Yes
Height: 4 in
Length: 4 in
Material: Intumescent
Maximum Temperature: 120
UL Listed: Yes
Width: 4 in
-
Starting at $18.99
-
Starting at $252.13
-
Starting at $21.12
-
Starting at $5.61
-
Starting at $7.35