Metacaulk® 6 in. Cast-In-Place Deck Adapter with 4 in. Extension

Part #REC6722  |  Manufacturer Part #67226

Starting at
$13.66 EACH

Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integral intumescent firestop deck adapter
  • Eliminates drilling of concrete
  • Reduces labor time
  • Through penetration firestop protection
  • Installs prior to concrete pour

Documents

Specifications

ASTM Specifications: ASTM E-814

Collection: Metacaulk®

FM Approved: No

Height: 5-3/25 in

Length: 15-3/4 in

Product Type: [Cast In Place Adapter, Extension]

Size: 6 in

UL Listed: UL 1479

Width: 23-31/50 in