Rectorseal

Metacaulk® Cover Guard™ 5 x 5 in. Single Switch Fire Rated Gasket

Part #REC66276  |  Manufacturer Part #66276

Length:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM E-119, ASTM E-84, ASTM E-90]

Collection: Metacaulk® Cover Guard™

Color Finish: Black

ETL Listed: Yes

FM Approved: Yes

Length: 5 in

Product Type: Gasket

UL Listed: UL 723/UL 411/UL 263/UL 1479

Width: 5 in