2 x 24 x 48 in. Mineral Wool Backing in Tan
This product has been replaced by
Manufacturer Part #79001
Metacaulk® Firestop 2 x 24 x 48 in. Mineral Wool Backing in Tan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recycled material 6 lb/cu ft
- Non-combustible backing
Specifications
- ASTM:
- ASTM C-447
- Adjustable:
- No
- Collection:
- Metacaulk® Firestop
- Color Finish Name:
- Tan
- FM Approved:
- No
- Height:
- 2 in
- Length:
- 48 in
- Material:
- Mineral Wool
- Product Type:
- Mineral Wool
- Size:
- 2 in x 24 in x 48 in
- UL Listed:
- Yes
- Width:
- 24 in