Metacaulk® 2 in. Firestop Cast-in-Place Device

Part #REC6720  |  Manufacturer Part #67202

Starting at
$21.12 EACH

Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integral intumescent firestop
  • UL classified systems up to 3 hrs
  • Eliminates drilling of concrete
  • Reduces labor time
  • Tested in accordance with ASTM E814 (UL 1479)

Documents

Specifications

ASTM Specifications: ASTM E-814

Collection: Metacaulk®

FM Approved: No

Height: 8 in

Size: 2 in

UL Listed: UL 1479