20.2 oz. Water-based Firestop Sealant in Red

You last purchased this on
 
Rectorseal

Metacaulk® MC 150+ Firestop 20.2 oz. Water-based Firestop Sealant in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Metacaulk® MC 150+ Firestop 20.2 oz. Water-based Firestop Sealant in Red

  • Fast #
  • Part #REC66385
  • Item #3772341
  • Manufacturer Part #66385
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Excellent freeze and thaw properties
  • Flexible and paintable
  • Water based
  • Safe and easy to use
  • Intumescent
  • Minimum 3 year shelf life
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-1966, ASTM E-814
Adjustable:
No
Application:
Fiberglass Pipe, Insulated Pipes, Plastic Pipe
Collection:
Metacaulk® MC 150+ Firestop
Color Finish Name:
Red
FM Approved:
Yes
Height:
13 in
Length:
2 in
Material:
Water-based Sealant
Maximum Temperature:
120
Product Type:
Firestop Sealant
Size:
20.2 oz
UL Listed:
UL 1479/UL 2079
Weight:
23.12 lb
Width:
2 in