Rectorseal
Metacaulk® Plastic Intumescent Sleeve
Part #REC66582 | Item #7181274 | Manufacturer Part #66582
Material:
SteelPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1
How to get it:
Product Details
- Tested for PVC, CPVC, ABS and PVC/ABS Foam Core, FRPP, PP, PVDF pipe
- Easy installation without modifications, steel bolts or fasteners– Fasten with fiberglass tape, pop rivets or hose clamps around pipe.
- Economical and Saves on Labor Cost
- No Measurement of Material Required and easily wraps around pipes. Eliminates need for collars/wrap strips.
- Flexible, Can be retrofitted, easily removed and replaced and is manufactured from a durable galvanized steel outer shell lined with a highly intumescent material
Specifications
ADA Compliant: No
Adjustable: Yes
Brand Model Compatibility: Rectorseal 6 in and 8 in Pipes
Coating: Galvanized
Collection: Metacaulk®
Color Finish: Silver
Color Finish Category: Silver Tones
FM Approved: Yes
Height: 1/8 in
Length: 17-1/2 in
Material: Steel
Product Type: Sleeve
Size: 6-8 in
UL Listed: Yes
Width: 8 in