Metacaulk® 2 in. Round Foam Insert

Part #REC667  |  Manufacturer Part #66792

Fits Pipe Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Foam insert for pass-thru

Documents

Specifications

ADA Compliant: No

Adjustable: No

Collection: Metacaulk®

FM Approved: No

Fits Pipe Size: 2 in

Material: Foam

Maximum Temperature: 120

UL Listed: No