DESCRIPTION

  • Can be used on oxygen, air, or gas
  • Dauber or spray application methods available
  • Easy to apply without any waste
  • For use at normal temperatures on pipe or tank systems that contain gases
  • Longer bubbling action provides longer inspection periods

Rectorseal RectorSeek™ Mid-Temp Mid- Temp Leak Locator

REC60434

Size:

16 oz

SPECIFICATIONS

Application
Commercial
CARB OTC LEED Compliant
No
Collection
RectorSeek™ Mid-Temp
Color Finish
Blue
GSA Approved
No
Height
8 in
IAPMO Listed
No
NSF Certified
No
Size
16 oz
Temperature Range
40 to 120 Deg F
Width
2-1/4 in

Starting at
$28.73
EACH
  • QUANTITY

DOCUMENTS