DESCRIPTION

  • Non-combustible backing
  • Recycled material 6 lb/cu ft

Rectorseal Metacaulk® Mineral Wool Backing

REC66101

Width:

24 in

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM C-447
Collection
Metacaulk®
Color Finish
Tan
FM Approved
No
Height
2 in
Length
48 in
Material
Mineral Wool
Maximum Temperature
1250
UL Listed
Yes
Width
24 in

Starting at
$34.5
EACH
  • QUANTITY