DESCRIPTION

  • Accepts standard 5/8" drain hosefrom any mini-split
  • All components clip apart for easy disassembly without tools
  • Cleanable replaceable plasticfilter cartridge accepts watertreatment tablet
  • Fully potted electronics
  • Has 3A N/C dry contacts rated at 5A
  • No breather tube required
  • Resilient mounting minimizes vibration and noise
  • Surface mounts below evaporator,at either end

Rectorseal Aspen® Mini White Mini Condensate Pump Kit in White

REC83939

Volts:

100/250V

SPECIFICATIONS

AMP
0.11
BTU
54000
CSA Certified
No
Collection
Aspen® Mini White
Color Finish
White
Cord Length
4 ft
Depth
7 in
Flow Rate
2.9 gph @ 0' Head/1.2 gph @ 33' Head
Height
2-1/2 in
Length
7-1/8 in
MBH
54
Material
Plastic
Material Type
ABS
Maximum Feet of Head
33
Maximum Temperature
150
Minimum Temperature
35
Power Source
Electric
Pump Application
Self-Priming
Pump Body Material
ABS
Pump Phase
1
Pump Stage
1
UL Listed
No
Volts
100/250V
Watts
16
Width
7 in

Starting at
$251.12
EACH
  • QUANTITY