DESCRIPTION

  • Can also be installed as a backup system to a condensate pump failure
  • Eliminates the need for a secondary drain pan
  • Engineered to work exclusively with all Mitsubishi Electric residential and commercial mini-split systems
  • Includes a long-lasting lithium battery that lasts up to the life of the ductless mini-split system
  • Meets international building codes and meets or exceeds multiple municipal codes
  • Up to a 20 second make/break delay with automatic reset and low battery audible alert

Rectorseal AquaGuard® Mini Split Pan Sensor

REC96194

Length:

4 in

SPECIFICATIONS

AMP
5
Brand Model Compatibility
Mitsubishi Ductless Mini-Split Systems
Collection
AquaGuard®
Cord Length
6 ft
Height
1-1/2 in
Length
4 in
Material
Plastic
UL Listed
Yes
Volts
24V
Width
4 in

Starting at
$93.8
EACH
  • QUANTITY