DESCRIPTION

  • Bonds itself to steel working surfaces and offers protection from frictional wear while providing lubrication
  • Contains no lead, copper or zinc
  • Exceeds military specification MIL-A-907E
  • Not affected by vibration or thermal expansion and contraction
  • Protects against seizure, heat-freeze galling, rust and corrosion
  • Resists water wash off, ideal for outdoor uses
  • Service temperatures range from -65°F to 1050°F
  • Will not harden, evaporate, run, drip, or settle out

Rectorseal Moly-Rich™ Molybdenum Rich Anti-Seize Compound

REC71431

Size:

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Collection
Moly-Rich™
Color Finish
Blue
Material
Petroleum Oil
Maximum Temperature
1800
Size
1 lb
Type
Anti Seize Lubricant

Starting at
$28.07
EACH
  • QUANTITY