14 oz. Pumice Hand Cleaner in Orange
Natural Orange™ 14 oz. Pumice Hand Cleaner in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safe to use, non-toxic, and biodegradable
- Safely cleans adhesives, asphalt, tar, paint, and much more
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Natural Orange™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Height:
- 7-1/2 in
- Length:
- 3-1/2 in
- Size:
- 14 oz
- Width:
- 1-1/4 in