4 oz PVC White Pipe Joint Compound

You last purchased this on
 
Rectorseal

No. 100 Virgin™ 4 oz PVC White Pipe Joint Compound

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

No. 100 Virgin™ 4 oz PVC White Pipe Joint Compound

  • Fast #
  • Part #REC22631
  • Item #458597
  • Manufacturer Part #22631
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Contains virgin PTFE
  • Low odor
  • Allows for immediate pressurization
  • Brushable from 20°F to 140°F
  • Non-flammable
  • Formulated for plastic and metal pipe
  • Lead free and contains no other metals
  • Requires Certification

Specifications

ANSI:
ANSI 61-G, ANSI 372
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
No. 100 Virgin™
Color:
White
GSA Approved:
No
IAPMO Listed -:
Yes
NSF:
NSF 61-G, NSF 372
NSF Certified:
Yes
Pipe Compatibility:
PVC
Size:
4 oz
Temperature Range:
20 to 140 Deg F
UL Listed:
No