36 in. Flexible Refrigerant Line Connector
NoKink™ 36 in. Flexible Refrigerant Line Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ¼”, ?”, ½”, ?”, ¾” and ?” sizes available in 36” lengths
- ¼”, ?”, ½” and ?” sizes available in 72” lengths
- Eliminates kinking of refrigerant line and leaks
- 3" copper stubs allow for easy flaring and quick connections
- Stainless steel internal piping and jacketing
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Refrigerant Line
- Collection:
- NoKink™
- Diameter:
- 3/8 in
- Height:
- 16 in
- Length:
- 12 in
- Material:
- Copper
- Maximum Temperature:
- 120
- Minimum Temperature:
- 40
- Origin:
- Global
- Product Type:
- Flexible Refrigerant Line Connector
- Temperature Range:
- 40 to 120 Deg F
- UL Listed:
- No
- Weight:
- 3/4 lb
- Width:
- 1-1/2 in