16 oz. Solder Flux Paste
Nokorode® Aqua Flux™ 16 oz. Solder Flux Paste
Frequently Purchased Together
Product Details
- Water washable - safe for potable water systems
- Creamy, smooth paste for easy application and Resists spattering
- Pre-cleans
- Superior wetting ability - allows solder to flow easily and uniformly into joints
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM B-813
- Adjustable:
- No
- Application:
- 40/60 Solder, 50/50 Solder, 60/40 Solder, 95/5 Solder
- CARB OTC LEED Compliant:
- No
- Collection:
- Nokorode® Aqua Flux™
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Product Type:
- Flux
- Size:
- 16 oz