• Cart

DESCRIPTION

  • Allows for immediate pressurization
  • Contains PTFE
  • For use with water, hot or cold
  • Formulated for plastic and metal pipe
  • Lead free and contains no other metals
  • Lubricates and protects threads
  • Not recommended for oxygen
  • Stays flexible, designed for areas of high vibration and thermal expansion or contraction
  • Withstands 10,000 psi for fluids, and 2000 psi for gases

Rectorseal Blue+™ Non-Setting Pipe Thread Sealant

REC313

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Blue+™
Color Finish
Blue
GSA Approved
No
IAPMO Listed
Yes
Length
3-1/2 in
Material
Plastic, Synthetic Fiber
Material Type
PTFE
Maximum Pressure
10,000 psi (liquids), 2,000 psi (gases)
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-G
Size
1 pt
Temperature Range
20 to 140 Deg F
Type
Pipe Thread Sealant
UL Listed
Yes

Starting at
$11.11
EACH
  • QUANTITY