DESCRIPTION

  • Brushable from 20°F to 140°F
  • Do not use on ABS or CPVC
  • Easy application with brush top applicator
  • For use where a black sealant is preferred
  • For use with water, hot or cold
  • Lubricates and protects threads
  • Multipurpose, wide range of service uses
  • Permits easy break out with not damage to threads
  • Soft setting, slow drying

Rectorseal No. 21 Pipe Joint Compound in Black

REC28541

Size:

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Collection
No. 21
Color Finish
Black
GSA Approved
No
IAPMO Listed
No
Material
Liquid
NSF Certified
No
Size
1 pt
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY