DESCRIPTION

  • Allows for immediate pressurization on pipes up to 2"
  • Do not use on ABS or CPVC
  • For pressure up to 12,000 psi with liquids, and 2,600 psi with gases
  • For use with water, hot or cold
  • Ideal for a wide variety of fluids and gasses including potable water
  • Lead free and contains no other metals
  • Lubricates and protects threads
  • Soft setting, slow drying

Rectorseal No. 5® Pipe Joint Compound in Yellow

REC25790

Size:

1.75 oz

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
No. 5®
Color Finish
Yellow
GSA Approved
No
IAPMO Listed
No
Length
3/4 in
Maximum Pressure
12,000 psi (liquids), 2,600 psi (gases)
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-G
Size
1.75 oz
Temperature Range
20 to 140 Deg F
UL Listed
Yes

Starting at
$5.2
EACH
  • QUANTITY

DOCUMENTS