DESCRIPTION

  • 6 ft plenum wire
  • Adjustable height options to control sensitivity
  • Plenum rated electronic sensor ideal for metal secondary drain pans
  • Switch can be normally open or closed
  • internal water detection LED light

Rectorseal AquaGuard® Plenum Rated Electric Switch For MT

REC96104

Volts:

SPECIFICATIONS

AMP
5
Collection
AquaGuard®
Cord Length
6 ft
Material
Plastic
Power Source
Electric
UL Listed
UL 508
Volts
24V

Starting at
Call for Pricing
  • QUANTITY