DESCRIPTION

  • End caps are the perfect detail to complete an install
  • Light, durable, and weather resistant
  • One size fits all

Rectorseal Polymer Riser End Caps

REC87765

Material:

SPECIFICATIONS

Color Finish
Ivory
Height
4 in
Length
3-3/4 in
Material
Plastic
Material Type
Polymer
Width
3-3/4 in

Starting at
$10.24
EACH
  • QUANTITY