DESCRIPTION

  • Absorbs and deodorizes after spills and leaks
  • Non-explosive
  • Non-flammable
  • Pleasant odor
  • Sifter top can for controlled economical usage and clean storage

Rectorseal Odorgon™ Powder

REC68512

Size:

1 lb

SPECIFICATIONS

Collection
Odorgon™
Color Finish
Yellow
Height
9 in
Length
2-3/4 in
Size
1 lb
Width
2-3/4 in

Starting at
$17.45
EACH
  • QUANTITY