DESCRIPTION

  • Contains no asbestos or OSHA restricted fibers
  • Fire proof and acid resistant
  • Low freezing point
  • Shrink and crack proof

Rectorseal PyroSeal™ Pyroseal Furnace and Retort Cement

REC68616

Size:

6 lb

SPECIFICATIONS

Application
Commercial
CARB OTC LEED Compliant
No
Collection
PyroSeal™
Color Finish
Grey
Material
Cement
Maximum Temperature
120
NSF Certified
No
Size
6 lb
Temperature Range
40 to 120 Deg F
UL Listed
No

Starting at
$21.82
EACH
  • QUANTITY

DOCUMENTS