• Cart

DESCRIPTION

  • Corrosion resistant
  • Integral neoprene o-ring resists oils and sealants
  • Integral torque limiter prevents overtightening
  • Resists crushing and removal without key

Rectorseal Novent® R-22 Thread Novent Cap in Green

REC8666

Package Quantity:

SPECIFICATIONS

BAA Compliant
No
Collection
Novent®
Color Finish
Green
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Material
Anodized Aluminum
Package Quantity
Pack of 2
Refrigerant
R-22

Starting at
Call for Pricing
  • QUANTITY