DESCRIPTION
- Effective way to deter misuse, reduce venting and energy loss, provide protection from serious injury or liability, and meet the new industry code
- Integral neoprene o-ring resists oils and sealants
- Integral torque limiter prevents overtightening
- Seals standard Schrader service valves on central AC units and mini-splits to help prevent refrigerant leakage
Rectorseal Novent® R410 Novent Euro Cap in Pink
REC86672
Package Quantity:
SPECIFICATIONS
- BAA Compliant
- No
- Collection
- Novent®
- Color Finish
- Pink
- End Connection 1
- Threaded
- End Connections
- Threaded
- Fitting Size 1
- 5/16 in
- Fitting Sizes
- 5/16 in
- Material
- Anodized Aluminum
- Package Quantity
- Pack of 2
- Refrigerant
- R-410
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday