DESCRIPTION

  • Color coded caps and embossed ID to prevent refrigerant gas mixing
  • Includes unlocking key
  • Seals standard Schrader service valves on central AC units and mini-splits to help prevent refrigerant leakage

Rectorseal Novent® Refrigerant Cap Multi-Key

REC86668

Refrigerant:

SPECIFICATIONS

BAA Compliant
No
Collection
Novent®
Color Finish
Green, Red
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Material
Anodized Aluminum
Refrigerant
R-22, R-410A

Starting at
Call for Pricing
  • QUANTITY