DESCRIPTION

  • Easy installation and adjustment
  • Five year warranty
  • Reduces water consumption
  • Replacement toilet flapper
  • Universal 1.6 gallon

Rectorseal Frugal Flush® Repair Flapper

REC97771

Flow Rate:

SPECIFICATIONS

ADA Compliant
No
Adjustable
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Frugal Flush®
Color Finish
Black
Color Finish Category
Blacks
Flow Rate
1.6 gpf
GSA Approved
No
Height
8-1/2 in
IAPMO Listed
No
Length
6 in
Material
Plastic
Material Type
PVC
Type
Universal
WaterSense Labeled
No
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.15
EACH
  • QUANTITY