DESCRIPTION

  • Brushable down to 0°F and will not dry out or harden in storage
  • Contains no lead, copper, graphite, chlorides or other halogens, phosphorous, or silicones
  • Exceeds military specification MIL-A-907E
  • Ideal for outdoor use
  • Prevents seizures for easy breakout up to 2600°F
  • Provides rust and corrosion protection
  • The nuclear grade is approved by GE for use with turbine systems in nuclear and fossil fuel applications

Rectorseal Nickel-Rich™ Rich Anti-Seize Compound in Nickel

REC73831

Size:

1 lb

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Collection
Nickel-Rich™
Color Finish
Silver
Material
Nickel, Petroleum Oil
Maximum Temperature
120
NSF Certified
No
Size
1 lb

Starting at
$46.99
EACH
  • QUANTITY