DESCRIPTION

  • Designed for new construction
  • Ideal for use with 16" on center framing
  • Support flange for through-ceiling ventilation for new construction rough framing
  • The 3/8" lip drops below the ceiling requiring installers to cut the hole for you

Rectorseal Rough-In Flange for 24 in. O/C Framing

REC81964

Duct Size:

9-1/4 in

SPECIFICATIONS

Duct Size
9-1/4 in
Gauge
26
Length
24 in
Material
Metal

Starting at
$7.49
EACH
  • QUANTITY