DESCRIPTION

  • Features high impact polymers, virtually airtight damper for winter shut off and volume control
  • Includes round damper handle and 1 strap
  • Scratch and rust resistant
  • Zip off bands

Rectorseal Airtec® Round Ceiling Diffuser Diff 6-7-8 Mv360

REC81911

Diameter:

8 in

SPECIFICATIONS

Application
Residential
Collection
Airtec®
Color Finish
White
Diameter
8 in
Duct Shape
Round
GRD Deflection Type
1-way
Length
14 in
Material
Plastic
Width
14 in

Starting at
$35.23
EACH
  • QUANTITY

DOCUMENTS