DESCRIPTION

  • Features high impact polymers, virtually airtight damper for winter shut off and volume control
  • Includes round damper handle and 1 strap
  • Scratch and rust resistant
  • Zip off bands

Rectorseal Airtec® Round Ceiling Diffuser

REC81901

Diameter:

6 in

SPECIFICATIONS

Application
Residential
Collection
Airtec®
Color Finish
White
Diameter
6 in
Duct Shape
Round
GRD Deflection Type
1-way
Length
10 in
Material
Plastic
Width
10 in

Starting at
$27.81
EACH
  • QUANTITY

DOCUMENTS