• Cart

DESCRIPTION

  • L-shaped switch installs on auxiliary pan outlets and catches clogs in primary pan outlet nipples
  • No plug required

Rectorseal Safe-T-Switch® Safe-T-Switch SS2

REC97637

Width:

2 in

SPECIFICATIONS

ADA Compliant
No
AMP
1.25
Adjustable
No
Application
Drain
Collection
Safe-T-Switch®
Cord Length
6 ft
Depth
5-1/2 in
Height
2-1/2 in
Length
5-1/2 in
Material
Plastic
Material Type
PVC
Power Source
Electric
UL Listed
Yes
Volts
24V
Width
2 in

$22.55
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment